Shop All Electrical Parts
Corcom
3VR1=F7198 S0
Mfr # 3VR1
Zoro # G501037564
product price: $29.69
/ea
Sold in multiples of 48 for $1,425.12
$1,425.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type .250" FASTON
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Output Type .250" FASTON
- Current Rating (A) 3
- Mount Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3VR1
- Zoro # G501037564
- Country of Origin China
- Category Electrical Parts
Details
Input Type | .250" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Output Type | .250" FASTON |
Current Rating (A) | 3 |
Mount Style | Flanged |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Filtered | Yes |
Operating Temperature Range (°C) | -10 ° - 40 |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- Corcom Electrical Parts