Shop All Electrical Parts
Corcom
3VDK1=F7595 S0
Mfr # 3VDK1
Zoro # G601037495
product price: $32.79
/ea
Sold in multiples of 48 for $1,573.92
$1,573.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) .7 mA
- Filtered Yes
- Operating Temperature Range -10 ° - 40 °C
- Input Type .250" FASTON
- Filter Type Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3VDK1
- Zoro # G601037495
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) | .7 mA |
Filtered | Yes |
Operating Temperature Range | -10 ° - 40 °C |
Input Type | .250" FASTON |
Filter Type | Power Line |
Voltage (Max) | 250 VAC |
Mount Style | Flanged |
Leakage Current (Max) (120VAC, 60Hz) | .4 mA |
Output Type | .250" FASTON |
Current Rating | 3A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber (19YE15)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- Corcom Electrical Parts