Shop All Electrical Parts
Corcom
3MV1=F7756 S0
Mfr # 3MV1
Zoro # G400984532
Sold in multiples of 3 for $117.75
$117.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.07
- Output Type .250" FASTON
- Operating Temperature Range (°C) -10 ° - 40
- Current Rating (A) 3
- Mount Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3MV1
- Zoro # G400984532
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.07 |
Output Type | .250" FASTON |
Operating Temperature Range (°C) | -10 ° - 40 |
Current Rating (A) | 3 |
Mount Style | Flanged |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.13 |
Input Type | .250" FASTON |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- SOUTHBEND Hot Surface Igniter (1183200)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- Corcom Electrical Parts