Shop All Electrical Parts
Corcom
3FL3=F5198
Mfr # 3FL3
Zoro # G800985368
Sold in multiples of 2 for $105.78
$105.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Performance Level General Purpose
- Output Type Wire Lead
- Filtered Yes
- Input Type Wire Lead
- Leakage Current (Max) (250VAC, 50Hz) 4.9 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3FL3
- Zoro # G800985368
- Country of Origin Mexico
- Category Electrical Parts
Details
Filter Performance Level | General Purpose |
Output Type | Wire Lead |
Filtered | Yes |
Input Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) | 4.9 mA |
Leakage Current (Max) (120VAC, 60Hz) | 3 mA |
Mount Style | Flanged |
Operating Temperature Range | -10 ° - 40 °C |
Filter Type | Power Line |
Voltage (Max) | 280 VAC |
Current Rating | 3.9 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- STAR Pilot Light, 120V (2J-Y6689)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- Corcom Electrical Parts