Shop All Electrical Parts
Corcom
3EYP=F7025 S0
Mfr # 3EYP
Zoro # G500985293
product price: $47.85
/ea
Sold in multiples of 2 for $95.70
$95.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filtered Yes
- Voltage (Max) (VAC) 250
- Input Type PCB Pins .065" Diagonal
- Operating Temperature Range (°C) -10 ° - 40
- Output Type PCB Pins .065" Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3EYP
- Zoro # G500985293
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Input Type | PCB Pins .065" Diagonal |
Operating Temperature Range (°C) | -10 ° - 40 |
Output Type | PCB Pins .065" Diagonal |
Current Rating (A) | 3 |
Mount Style | Printed Circuit Board |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.3 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.5 |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Clear (HS354-S500-CLEAR)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-15)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- AUTOMATION DIRECT Dry Type 1.2Mh 3Ph 600V-Ac Line And Load Reactor (GS-4015-LR)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- Corcom Electrical Parts