Shop All Electrical Parts
Corcom
3ET3=F7310 S0
Mfr # 3ET3
Zoro # G900985435
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating (A) 3
- Operating Temperature Range (°C) -10 ° - 40
- Input Type Wire Lead
- Filtered Yes
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3ET3
- Zoro # G900985435
- Country of Origin United States
- Category Electrical Parts
Details
Current Rating (A) | 3 |
Operating Temperature Range (°C) | -10 ° - 40 |
Input Type | Wire Lead |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.5 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.3 |
Output Type | Wire Lead |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Mount Style | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- Corcom Electrical Parts