Shop All Electrical Parts
Corcom
3EOP=F7688A S0
Mfr # 3EOP
Zoro # G400985041
Sold in multiples of 75 for $1,248.75
$1,248.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating (A) 3
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.42
- Mount Style Printed Circuit Board
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.25
- Filter Type Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EOP
- Zoro # G400985041
- Country of Origin China
- Category Electrical Parts
Details
Current Rating (A) | 3 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.42 |
Mount Style | Printed Circuit Board |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.25 |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Output Type | PCB Pins .025" Square |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Input Type | PCB Pins .025" Square |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- Corcom Electrical Parts