Shop All Electrical Parts
Corcom
3EMC3=F8146
Mfr # 3EMC3
Zoro # G000984901
Sold in multiples of 4 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (Max) (VAC) 250
- Current Rating (A) 3
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.36
- Filter Type Power Line
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EMC3
- Zoro # G000984901
- Country of Origin China
- Category Electrical Parts
Details
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 3 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Filter Type | Power Line |
Filtered | Yes |
Input Type | Wire Lead |
Mount Style | Flanged |
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Operating Temperature Range (°C) | -10 ° - 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- NVENT HOFFMAN Keylock Handle Kit, NOVAL Accessory, Steel (CWHK)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- CAMCO Rv Pwrgrip Ext Cord50Amp (55194)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- Corcom Electrical Parts