Shop All Electrical Parts
Corcom
3EJHS1=F8162
Mfr # 3EJHS1
Zoro # G600985001
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Thickness Range .031 ° - .068 in
- Leakage Current (Max) (120VAC, 60Hz) 2 µA
- Operating Temperature Range -10 ° - 40 °C
- Mount Style Snap-In
- Output Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EJHS1
- Zoro # G600985001
- Country of Origin China
- Category Electrical Parts
Details
Panel Thickness Range | .031 ° - .068 in |
Leakage Current (Max) (120VAC, 60Hz) | 2 µA |
Operating Temperature Range | -10 ° - 40 °C |
Mount Style | Snap-In |
Output Type | .250" FASTON |
Current Rating | 3A |
Mount Angle | Vertical |
Input Type | IEC |
Filtered | Yes |
Voltage (Max) | 250 VAC |
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Type of Connector | IEC 60320-1 C-14 |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA2S)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (LP-CC-8/10)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- SOUTHBEND Hot Surface Igniter (1183200)
- Corcom Electrical Parts