Shop All Electrical Parts
Corcom
3EHQ8=F7673 S0
Mfr # 3EHQ8
Zoro # G500984531
product price: $98.19
/ea
Sold in multiples of 3 for $294.57
Free Shipping & Returns
$294.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.005
- Voltage (Max) (VAC) 250
- Output Type Wire Lead
- Filtered Yes
- Mount Style Bulkhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3EHQ8
- Zoro # G500984531
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.005 |
Voltage (Max) (VAC) | 250 |
Output Type | Wire Lead |
Filtered | Yes |
Mount Style | Bulkhead |
Current Rating (A) | 3 |
Filter Type | Power Line |
Input Type | IEC |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable 6.1m (RPST-CABLE20-Conn)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 1 -Outlet, 150 J Energy, White (PBUSB241S)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- Corcom Electrical Parts