Shop All Electrical Parts
Corcom
3EEAP=F7650 S0
Mfr # 3EEAP
Zoro # G000984482
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filtered Yes
- Output Orientation Right Angle
- Current Rating (A) 3
- Leakage Current (Max) (120VAC, 60Hz) (µA) 220
- Operating Temperature Range (°C) -10 ° - 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3EEAP
- Zoro # G000984482
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Output Orientation | Right Angle |
Current Rating (A) | 3 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Operating Temperature Range (°C) | -10 ° - 40 |
Filter Type | Power Line |
Mount Style | Flanged |
Output Type | PCB Mount |
Input Type | IEC |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Mount Angle | Right Angle |
Voltage (Max) (VAC) | 250 |
Type of Connector | IEC 320/C-14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (CCMR6.25)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- ERICSON REPLC PART GLOBE REPLC GLASS ONLY (2600G)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- Corcom Electrical Parts