Shop All Electrical Parts
Corcom
3EEA1=F7115 S0
Mfr # 3EEA1
Zoro # G700984478
product price: $15.65
/ea
Sold in multiples of 5 for $78.25
$78.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Leakage Current (Max) (120VAC, 60Hz) (µA) 220
- Filtered Yes
- Type of Connector IEC 320/C-14
- Voltage (Max) (VAC) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3EEA1
- Zoro # G700984478
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Filtered | Yes |
Type of Connector | IEC 320/C-14 |
Voltage (Max) (VAC) | 250 |
Input Type | IEC |
Current Rating (A) | 3 |
Mount Angle | Right Angle |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Mount Style | Flanged |
Output Type | .250" FASTON |
Output Orientation | Straight |
Operating Temperature Range (°C) | -10 ° - 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BDR)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- SOUTHBEND Hot Surface Igniter (1183200)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- ALLEN BRADLEY 3PH 3HP 5000RPM 5.99NM 230V-AC SERVO MOTOR (MPL-A430P-MJ74AA)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- Corcom Electrical Parts