Shop All Electrical Parts
Corcom
3EDK1=F7596 S0
Mfr # 3EDK1
Zoro # G400985355
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.38
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.22
- Filtered Yes
- Voltage (Max) (VAC) 250
- Output Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EDK1
- Zoro # G400985355
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.38 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.22 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Output Type | .250" FASTON |
Filter Type | Power Line |
Input Type | .250" FASTON |
Mount Style | Flanged |
Operating Temperature Range (°C) | -10 ° - 40 |
Current Rating (A) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- MERSEN Fuse, Time Delay, 30A, TRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (TRS30R)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7612)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- Corcom Electrical Parts