Shop All Electrical Parts
Corcom
3ED4=F7536 S0
Mfr # 3ED4
Zoro # G900985305
product price: $29.75
/ea
Sold in multiples of 3 for $89.25
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type IEC
- Filter Type Power Line
- Mount Style Flanged
- Mount Angle Right Angle
- Leakage Current (Max) (120VAC, 60Hz) 220 µA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3ED4
- Zoro # G900985305
- Country of Origin China
- Category Electrical Parts
Details
Input Type | IEC |
Filter Type | Power Line |
Mount Style | Flanged |
Mount Angle | Right Angle |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Voltage (Max) | 250 VAC |
Filtered | Yes |
Operating Temperature Range | -10 ° - 40 °C |
Type of Connector | IEC 60320-1 C-13 |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Current Rating | 3A |
Output Type | Wire Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (HF324N)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- WESTCODE Littelfuse Thyristors And Scr (10710-010)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- Corcom Electrical Parts