Shop All Electrical Parts
Corcom
3ED1=F7072 S0
Mfr # 3ED1
Zoro # G100985471
product price: $18.29
/ea
Sold in multiples of 5 for $91.45
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 60320-1 C-13
- Operating Temperature Range (°C) -10 ° - 40
- Filter Type Power Line
- Mount Angle Right Angle
- Mount Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3ED1
- Zoro # G100985471
- Country of Origin China
- Category Electrical Parts
Details
Type of Connector | IEC 60320-1 C-13 |
Operating Temperature Range (°C) | -10 ° - 40 |
Filter Type | Power Line |
Mount Angle | Right Angle |
Mount Style | Flanged |
Filtered | Yes |
Current Rating (A) | 3 |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Output Orientation | Straight |
Output Type | .250" FASTON |
Input Type | IEC |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Voltage (Max) (VAC) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- ELECTRIDUCT Heat Shrink End Caps- 1.5" - Black (HSEC-150-BK-25PK)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- Corcom Electrical Parts