Shop All Electrical Parts
Corcom
3EC8=F7564 S0
Mfr # 3EC8
Zoro # G300985318
Sold in multiples of 120 for $3,378.00
$3,378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Angle Right Angle
- Type of Connector IEC 60320-1 C-14
- Output Type Wire Lead
- Leakage Current (Max) (120VAC, 60Hz) 220 µA
- Current Rating 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EC8
- Zoro # G300985318
- Country of Origin United States
- Category Electrical Parts
Details
Mount Angle | Right Angle |
Type of Connector | IEC 60320-1 C-14 |
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Current Rating | 3A |
Input Type | IEC |
Operating Temperature Range | -10 ° - 40 °C |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Voltage (Max) | 250 VAC |
Filter Type | Power Line |
Mount Style | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- SQUARE D Module (3112351450)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- Corcom Electrical Parts