Shop All Electrical Parts
Corcom
3EC4=F7563 S0
Mfr # 3EC4
Zoro # G600985230
Sold in multiples of 4 for $95.16
$95.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 60320-1 C-14
- Filter Type Power Line
- Mount Style Flanged
- Leakage Current (Max) (250VAC, 50Hz) 380 µA
- Input Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EC4
- Zoro # G600985230
- Country of Origin United States
- Category Electrical Parts
Details
Type of Connector | IEC 60320-1 C-14 |
Filter Type | Power Line |
Mount Style | Flanged |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Input Type | IEC |
Output Type | Wire Lead |
Filtered | Yes |
Voltage (Max) | 250 VAC |
Operating Temperature Range | -10 ° - 40 °C |
Mount Angle | Right Angle |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Current Rating | 3A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- Corcom Electrical Parts