Shop All Electrical Parts
Corcom
3EBH1 S0=F7404E
Mfr # 3EBH1
Zoro # G400985409
Sold in multiples of 5 for $92.25
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 320/C-14
- Mount Style Flanged
- Leakage Current (Max) (120VAC, 60Hz) 2 µA
- Voltage (Max) 250 VAC
- Operating Temperature Range -10 ° - 40 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3EBH1
- Zoro # G400985409
- Country of Origin China
- Category Electrical Parts
Details
Type of Connector | IEC 320/C-14 |
Mount Style | Flanged |
Leakage Current (Max) (120VAC, 60Hz) | 2 µA |
Voltage (Max) | 250 VAC |
Operating Temperature Range | -10 ° - 40 °C |
Filtered | Yes |
Filter Type | Power Line |
Current Rating | 3A |
Output Type | .250" FASTON |
Input Type | IEC |
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Mount Angle | Right Angle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- RACO Electrical Box Cover, 2 Gang, Square, 857, GFCI (857)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- GARLAND Thermocouple, 60" (2200601)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- Corcom Electrical Parts