Shop All Specialty Switches
Corcom
3CHS1 S0=F7828
Mfr # 3CHS1
Zoro # G800985320
Sold in multiples of 2 for $115.38
$115.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Entry Module
- Mount Style Snap-In
- Type of Connector IEC 320/C-14
- Voltage (Max) (VAC) 250
- Operating Temperature Range (°C) -10 to 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 3CHS1
- Zoro # G800985320
- Country of Origin United States
- Category Specialty Switches
Details
Filter Type | Power Entry Module |
Mount Style | Snap-In |
Type of Connector | IEC 320/C-14 |
Voltage (Max) (VAC) | 250 |
Operating Temperature Range (°C) | -10 to 40 |
Input Type | IEC |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 5 |
Output Type | .250" FASTON |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 2 |
Current Rating (A) | 3 |
Filtered | Yes |
Voltage Selection | None |
Switch Type | DPST |
Mount Angle | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 120VAC, 10A (CAD50G7)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- EATON CONTROLLER AUTOMATIC TRANSFER SWITCH (ATC-300+ 6D32360G45)
- FLUID COMPONENTS 115/230V-AC Flow Switch (FLT93F-1B1A203C1A03B12)
- Corcom Specialty Switches