Shop All Electrical Parts
Corcom
3AYO1=F7691 S0
Mfr # 3AYO1
Zoro # G000984567
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type 3-Phase Power Line
- Input Type .250" FASTON
- Wiring Configuration WYE (4 wire + ground)
- Output Type .250" FASTON
- Operating Temperature Range (°C) -10 ° - 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 3AYO1
- Zoro # G000984567
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | 3-Phase Power Line |
Input Type | .250" FASTON |
Wiring Configuration | WYE (4 wire + ground) |
Output Type | .250" FASTON |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 3 |
Filtered | Yes |
Current Rating (A) | 3 |
Mount Style | Flanged |
Voltage (Max) (VAC) | 440 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- ERICSON REPLC PART GLOBE REPLC GLASS ONLY (2600G)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- SQUARE D Module (3112351450)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- Corcom Electrical Parts