Shop All Electrical Parts
Corcom
36FC10 D0=F7752
Mfr # 36FC10
Zoro # G400985218
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA) 6.7
- Input Type Terminal Block
- Leakage Current (Max) (120VAC, 60Hz) (mA) 3.8, 3.8
- Operating Temperature Range (°C) -10 ° - 40
- Voltage (Max) (VAC) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 36FC10
- Zoro # G400985218
- Country of Origin Mexico
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (mA) | 6.7 |
Input Type | Terminal Block |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 3.8, 3.8 |
Operating Temperature Range (°C) | -10 ° - 40 |
Voltage (Max) (VAC) | 250 |
Mount Style | Flanged |
Current Rating (A) | 36 |
Filtered | Yes |
Filter Type | Power Line |
Output Type | Terminal Block |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- JANDORF Rotry Switch Spst 2 Term (61220)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- Corcom Electrical Parts