Shop All Electrical Parts
Corcom
30VSK6C=F7520 S0
Mfr # 30VSK6C
Zoro # G500984548
product price: $92.69
/ea
Sold in multiples of 4 for $370.76
Free Shipping & Returns
$370.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Stud
- Filtered Yes
- Input Type Stud
- Voltage (Max) (VAC) 250
- Leakage Current (Max) (250VAC, 50Hz) (mA) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 30VSK6C
- Zoro # G500984548
- Country of Origin China
- Category Electrical Parts
Details
Output Type | Stud |
Filtered | Yes |
Input Type | Stud |
Voltage (Max) (VAC) | 250 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 1.25 |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.75 |
Mount Style | Flanged |
Filter Type | Power Line |
Ground Choke Option | Yes |
Current Rating (A) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-5)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- Corcom Electrical Parts