Shop All Electrical Parts
Corcom
30ESB6=F8329
Mfr # 30ESB6
Zoro # G400985331
Sold in multiples of 32 for $2,162.88
$2,162.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Operating Temperature Range -10 ° - 40 °C
- Output Type Stud
- Voltage (Max) 250 VAC
- Leakage Current (Max) (250VAC, 50Hz) .36 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 30ESB6
- Zoro # G400985331
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Operating Temperature Range | -10 ° - 40 °C |
Output Type | Stud |
Voltage (Max) | 250 VAC |
Leakage Current (Max) (250VAC, 50Hz) | .36 mA |
Input Type | Stud |
Mount Style | Flanged |
Leakage Current (Max) (120VAC, 60Hz) | .22 mA |
Current Rating | 30 A |
Filtered | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- RACO Noninsulated Connector, Straight (4722)
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- MERSEN Spare Fuse Cabinet (GSFC)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- Corcom Electrical Parts