Shop All Electrical Parts
Corcom
30EMC6=F8131
Mfr # 30EMC6
Zoro # G000985328
product price: $57.85
/ea
Sold in multiples of 2 for $115.70
$115.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.73
- Output Type 10-32 Stud
- Filtered Yes
- Filter Type Power Line
- Input Type 10-32 Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 30EMC6
- Zoro # G000985328
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.73 |
Output Type | 10-32 Stud |
Filtered | Yes |
Filter Type | Power Line |
Input Type | 10-32 Stud |
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Style | Flanged |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 1.27 |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, C Curve (FAZ-C20/3-NA)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Clear (HS3-100-25-CL)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- Corcom Electrical Parts