Shop All Electrical Parts
Corcom
2VK3=F7134 S0
Mfr # 2VK3
Zoro # G000984307
product price: $18.99
/ea
Sold in multiples of 72 for $1,367.28
$1,367.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -10 ° - 40
- Current Rating (A) 2
- Input Type Wire Lead
- Filter Type Power Line
- Output Type Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 2VK3
- Zoro # G000984307
- Country of Origin China
- Category Electrical Parts
Details
Operating Temperature Range (°C) | -10 ° - 40 |
Current Rating (A) | 2 |
Input Type | Wire Lead |
Filter Type | Power Line |
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Mount Style | Flanged |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- EATON BUSSMANN Midget Fuse, PON Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (PON20)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- D-LINK NETWORK CAMERA OUTDOOR ENCLOSURE OTHER ELECTRICAL COMPONENT (DCS-60)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- Corcom Electrical Parts