Shop All Electrical Parts
Corcom
2EB3=F7101 S0
Mfr # 2EB3
Zoro # G200983797
Sold in multiples of 3 for $67.05
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating (A) 2
- Voltage (Max) (VAC) 250
- Output Type Wire Lead
- Input Type Wire Lead
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 2EB3
- Zoro # G200983797
- Country of Origin China
- Category Electrical Parts
Details
Current Rating (A) | 2 |
Voltage (Max) (VAC) | 250 |
Output Type | Wire Lead |
Input Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Mount Style | Flanged |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT (H3CR-H8L-AC100120M)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- Corcom Electrical Parts