Shop All Electrical Parts
Corcom
20EH6=F8367
Mfr # 20EH6
Zoro # G700983969
Sold in multiples of 40 for $1,118.00
$1,118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating 20 A
- Mount Style Bulkhead
- Operating Temperature Range -10 ° - 40 °C
- Output Type Stud
- Leakage Current (Max) (120VAC, 60Hz) .002 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 20EH6
- Zoro # G700983969
- Country of Origin China
- Category Electrical Parts
Details
Current Rating | 20 A |
Mount Style | Bulkhead |
Operating Temperature Range | -10 ° - 40 °C |
Output Type | Stud |
Leakage Current (Max) (120VAC, 60Hz) | .002 mA |
Input Type | Stud |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) | .005 mA |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 200A at 250V AC, 10kA at 125V AC (BP/FNM-5)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- SOUTHBEND Hot Surface Igniter (1183200)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- Corcom Electrical Parts