Shop All Wire Connectors
Corcom
20Eej1=F7892A S0
Mfr # 20EEJ1
Zoro # G805981365
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Max. Temp. 40°C
- Current Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 20EEJ1
- Zoro # G805981365
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Max. Temp. | 40°C |
Current Rating | 20 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- ECM INDUSTRIES 5PK RED Wire Connector (62210)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- GARDNER BENDER Connector Wire Twist Red (25-006)
- PICO Ring Term-22-16 #8 Hs 5Pc, #2211PT (2211PT)
- GARDNER BENDER Connector Wire 14-12Awg Red (25-086)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- Corcom Wire Connectors