Shop All Electrical Parts
Corcom
1VR3=F7195 S0
Mfr # 1VR3
Zoro # G500984197
product price: $29.99
/ea
Sold in multiples of 45 for $1,349.55
$1,349.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Wire Lead
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.4
- Filtered Yes
- Current Rating (A) 1
- Input Type Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1VR3
- Zoro # G500984197
- Country of Origin China
- Category Electrical Parts
Details
Output Type | Wire Lead |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Filtered | Yes |
Current Rating (A) | 1 |
Input Type | Wire Lead |
Filter Type | Power Line |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Mount Style | Flanged |
Operating Temperature Range (°C) | -10 ° - 40 |
Voltage (Max) (VAC) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTU362RB)
- ECHO Re-Power Tune-Up Kit CS-310 (90121Y)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- SOUTHBEND Hot Surface Igniter (1183200)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- Corcom Electrical Parts