Shop All Electrical Parts
Corcom
1VK3=F7132 S0
Mfr # 1VK3
Zoro # G600984127
product price: $34.79
/ea
Sold in multiples of 3 for $104.37
$104.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Wire Lead
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Filtered Yes
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.4
- Filter Type Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1VK3
- Zoro # G600984127
- Country of Origin China
- Category Electrical Parts
Details
Output Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Mount Style | Flanged |
Current Rating (A) | 1 |
Operating Temperature Range (°C) | -10 ° - 40 |
Input Type | Wire Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3 (5XFL6ID)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2P)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- ALLEN BRADLEY 3PH 2.4HP 5000RPM 4.18NM 230V-AC SERVO MOTOR (MPL-A330P-MJ74AA)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- ALLEN BRADLEY Power Distribution Block 115A Amp 600V-Ac, 3PK (1492-PDME1141)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- Corcom Electrical Parts