Shop All Electrical Parts
Corcom
1VDK3=F7589 S0
Mfr # 1VDK3
Zoro # G700984089
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtered Yes
- Input Type Wire Lead
- Output Type Wire Lead
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.7
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1VDK3
- Zoro # G700984089
- Country of Origin United States
- Category Electrical Parts
Details
Filtered | Yes |
Input Type | Wire Lead |
Output Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Voltage (Max) (VAC) | 250 |
Operating Temperature Range (°C) | -10 ° - 40 |
Mount Style | Flanged |
Current Rating (A) | 1 |
Filter Type | Power Line |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- LEGRAND RJ11/RJ45 Cover, Ivory, Covers (5507RJ)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- MERSEN Spare Fuse Cabinet (GSFC)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- Corcom Electrical Parts