Shop All Electrical Parts
Corcom
1VB3=F7121 S0
Mfr # 1VB3
Zoro # G200983919
product price: $23.19
/ea
Sold in multiples of 4 for $92.76
$92.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) .7 mA
- Mount Style Flanged
- Current Rating 1A
- Filtered Yes
- Leakage Current (Max) (120VAC, 60Hz) .4 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1VB3
- Zoro # G200983919
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) | .7 mA |
Mount Style | Flanged |
Current Rating | 1A |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) | .4 mA |
Output Type | Wire Lead |
Voltage (Max) | 250 VAC |
Input Type | Wire Lead |
Filter Type | Power Line |
Operating Temperature Range | -10 ° - 40 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- VULCAN HART Toggle Switch (00-340324-00009)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- VULCAN HART Box Condensate Assembly (00-857242-00001)
- BUSS FUSTAT FUSE ADAPTER 20A (BP/SA-20)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- Corcom Electrical Parts