Shop All Electrical Parts
Corcom
1VB1=F7120 S0
Mfr # 1VB1
Zoro # G400983887
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Flanged
- Filtered Yes
- Input Type .250" FASTON
- Voltage (Max) (VAC) 250
- Operating Temperature Range (°C) -10 ° - 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1VB1
- Zoro # G400983887
- Country of Origin China
- Category Electrical Parts
Details
Mount Style | Flanged |
Filtered | Yes |
Input Type | .250" FASTON |
Voltage (Max) (VAC) | 250 |
Operating Temperature Range (°C) | -10 ° - 40 |
Output Type | .250" FASTON |
Filter Type | Power Line |
Current Rating (A) | 1 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.4 |
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- Corcom Electrical Parts