Shop All Electrical Parts
Corcom
1EK1=F7081 S0
Mfr # 1EK1
Zoro # G400984198
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current (Max) (250VAC, 50Hz) (mA) 0.36
- Leakage Current (Max) (120VAC, 60Hz) (mA) 0.21
- Input Type .250" FASTON
- Filtered Yes
- Filter Type Power Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EK1
- Zoro # G400984198
- Country of Origin China
- Category Electrical Parts
Details
Leakage Current (Max) (250VAC, 50Hz) (mA) | 0.36 |
Leakage Current (Max) (120VAC, 60Hz) (mA) | 0.21 |
Input Type | .250" FASTON |
Filtered | Yes |
Filter Type | Power Line |
Voltage (Max) (VAC) | 250 |
Output Type | .250" FASTON |
Mount Style | Flanged |
Current Rating (A) | 1 |
Operating Temperature Range (°C) | -10 ° - 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coaxial Staple, White, 1/4" Wood App, PK200 (PSW-200BG)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- Corcom Electrical Parts