Shop All Electrical Parts
Corcom
1EJS1=F8025
Mfr # 1EJS1
Zoro # G000983874
Sold in multiples of 30 for $689.70
$689.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filtered Yes
- Mount Angle Right Angle
- Filter Type Power Line
- Type of Connector IEC 320/C-14
- Operating Temperature Range -10 ° - 40 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EJS1
- Zoro # G000983874
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Mount Angle | Right Angle |
Filter Type | Power Line |
Type of Connector | IEC 320/C-14 |
Operating Temperature Range | -10 ° - 40 °C |
Input Type | IEC |
Output Type | .250" FASTON |
Current Rating | 1A |
Voltage (Max) | 250 VAC |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Mount Style | Snap-In |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- HUBBELL Cover Assembly, Gray (CA420)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- Corcom Electrical Parts