Shop All Electrical Parts
Corcom
1EJH2=F8036 S0
Mfr # 1EJH2
Zoro # G000983904
product price: $19.79
/ea
Sold in multiples of 10 for $197.90
$197.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 1A
- Filter Type Power Line
- Mount Angle Right Angle
- Voltage (Max) 250 VAC
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1EJH2
- Zoro # G000983904
- Country of Origin China
- Category Electrical Parts
Details
Current Rating | 1A |
Filter Type | Power Line |
Mount Angle | Right Angle |
Voltage (Max) | 250 VAC |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) | 2 µA |
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Input Type | IEC |
Mount Style | Flanged |
Output Type | .250" FASTON |
Type of Connector | IEC 320/C-14 |
Operating Temperature Range | -10 ° - 40 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-120A)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- INTERNATIONAL RECTIFIER Silicone Controlled Rectifier Thyristors and Scr (619411)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- Corcom Electrical Parts