Shop All Electrical Parts
Corcom
1EJH1=F8035 S0
Mfr # 1EJH1
Zoro # G500983794
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Power Line
- Leakage Current (Max) (120VAC, 60Hz) 2 µA
- Voltage (Max) 250 VAC
- Type of Connector IEC 320/C-14
- Leakage Current (Max) (250VAC, 50Hz) 5 µA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EJH1
- Zoro # G500983794
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) | 2 µA |
Voltage (Max) | 250 VAC |
Type of Connector | IEC 320/C-14 |
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Input Type | IEC |
Mount Angle | Right Angle |
Current Rating | 1A |
Filtered | Yes |
Operating Temperature Range | -10 ° - 40 °C |
Mount Style | Flanged |
Output Type | .250" FASTON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- ITT CANNON SCREW LOCK ASSY (3229500000)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- Corcom Electrical Parts