Shop All Electrical Parts
Corcom
1EHG8-2=F8289
Mfr # 1EHG8-2
Zoro # G200983841
Sold in multiples of 108 for $3,148.20
$3,148.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Low Profile Yes
- Mount Style Mounting Ears (Horizontal), Flanged
- Leakage Current (Max) (120VAC, 60Hz) 2 µA
- Leakage Current (Max) (250VAC, 50Hz) 5 µA
- Operating Temperature Range -10 ° - 40 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EHG8-2
- Zoro # G200983841
- Country of Origin China
- Category Electrical Parts
Details
Low Profile | Yes |
Mount Style | Mounting Ears (Horizontal), Flanged |
Leakage Current (Max) (120VAC, 60Hz) | 2 µA |
Leakage Current (Max) (250VAC, 50Hz) | 5 µA |
Operating Temperature Range | -10 ° - 40 °C |
Voltage (Max) | 250 VAC |
Input Type | IEC |
Switch Type | None |
Current Rating | 1A |
Mount Angle | Vertical |
Filter Type | Power Entry Module |
Shield Style | Complete Can |
Filtered | Yes |
Fuse Options | Dual |
Output Type | Wire Lead |
Type of Connector | IEC 60320-1 C-14 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- AMERICAN IMAGINATIONS Grey Handheld Duct Seal (AI-37328)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- VULCAN HART Toggle Switch (00-340324-00009)
- EATON METER SOCKET 250A AMP 600V-AC OTHER ELECTRICAL COMPONENT (UHT-RS202B-CH)
- Corcom Electrical Parts