Shop All Electrical Parts
Corcom
1EGG1C-1=F7643 S0
Mfr # 1EGG1C-1
Zoro # G300983970
Sold in multiples of 3 for $79.05
$79.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filtered Yes
- Leakage Current (Max) (250VAC, 50Hz) (µA) 420
- Current Rating (A) 1
- Ground Choke Option Yes
- Input Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EGG1C-1
- Zoro # G300983970
- Country of Origin China
- Category Electrical Parts
Details
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 420 |
Current Rating (A) | 1 |
Ground Choke Option | Yes |
Input Type | IEC |
Switch Type | None |
Filter Type | Power Entry Module |
Fuse Options | Single |
Operating Temperature Range (°C) | -10 ° - 40 |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Output Type | .250" FASTON |
Mount Style | Flanged |
Type of Connector | IEC 320/C-14 |
Mount Angle | Right Angle |
Voltage (Max) (VAC) | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- Corcom Electrical Parts