Shop All Electrical Parts
Corcom
1EGG1-1 (NEW GEN=F7641D S0
Mfr # 1EGG1-1
Zoro # G100983989
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Power Entry Module
- Voltage (Max) (VAC) 250
- Current Rating (A) 1
- Output Type .250" FASTON
- Fuse Options Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1EGG1-1
- Zoro # G100983989
- Country of Origin China
- Category Electrical Parts
Details
Filter Type | Power Entry Module |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 1 |
Output Type | .250" FASTON |
Fuse Options | Single |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 250 |
Switch Type | None |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 420 |
Mount Angle | Right Angle |
Type of Connector | IEC 320/C-14 |
Mount Style | Flanged |
Filtered | Yes |
Input Type | IEC |
Operating Temperature Range (°C) | -10 ° - 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- CONNTEK Conntek 60129, 15A Assembly Straight Blade Plug with NEMA 5-15P Male End, 2 Pole-3 Wire (60129)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- INTERNATIONAL RECTIFIER Rectifier Diode (600502)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- Corcom Electrical Parts