Shop All Electrical Parts
Corcom
1EF1F=F7321 S0
Mfr # 1EF1F
Zoro # G000983652
product price: $15.39
/ea
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Type IEC
- Leakage Current (Max) (250VAC, 50Hz) (µA) 360
- Output Orientation Straight
- Filter Type Power Line
- Leakage Current (Max) (120VAC, 60Hz) (µA) 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1EF1F
- Zoro # G000983652
- Country of Origin China
- Category Electrical Parts
Details
Input Type | IEC |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 360 |
Output Orientation | Straight |
Filter Type | Power Line |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 210 |
Type of Connector | IEC 60320-1 C-14 |
Filtered | Yes |
Voltage (Max) (VAC) | 250 |
Operating Temperature Range (°C) | -10 ° - 40 |
Current Rating (A) | 1 |
Mount Angle | Right Angle |
Output Type | .250" FASTON |
Mount Style | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- EIA 120-240V-Ac 2.66A Amp 30V-Dc Ac To Dc Power Supply (SPU80-109)
- STAR Pilot Light, 120V (2J-Y6689)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- Corcom Electrical Parts