Shop All Electrical Parts
Corcom
1EEJ1=F8005 S0
Mfr # 1EEJ1
Zoro # G700983709
product price: $14.35
/ea
Sold in multiples of 30 for $430.50
$430.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage (Max) 250 VAC
- Leakage Current (Max) (250VAC, 50Hz) 380 µA
- Current Rating 1A
- Operating Temperature Range -10 ° - 40 °C
- Output Type .250" FASTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1EEJ1
- Zoro # G700983709
- Country of Origin China
- Category Electrical Parts
Details
Voltage (Max) | 250 VAC |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Current Rating | 1A |
Operating Temperature Range | -10 ° - 40 °C |
Output Type | .250" FASTON |
Filter Type | Power Line |
Filtered | Yes |
Input Type | IEC |
Type of Connector | IEC 320/C-14 |
Mount Angle | Right Angle |
Mount Style | Flanged |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Gray, Steel (A24244SU)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- Corcom Electrical Parts