Shop All Electrical Parts
Corcom
1EC8=F7562 S0
Mfr # 1EC8
Zoro # G400984327
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Style Flanged
- Type of Connector IEC 60320-1 C-14
- Input Type IEC
- Output Orientation Straight
- Mount Angle Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EC8
- Zoro # G400984327
- Country of Origin China
- Category Electrical Parts
Details
Mount Style | Flanged |
Type of Connector | IEC 60320-1 C-14 |
Input Type | IEC |
Output Orientation | Straight |
Mount Angle | Right Angle |
Voltage (Max) (VAC) | 250 |
Output Type | Wire Lead |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Current Rating (A) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - Blank, Black (NFP-5001)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- VULCAN HART Toggle Switch (00-340324-00009)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- TOOL TIME CORPORATION End Cap Fluke Filter Wrench (TO1100708)
- Corcom Electrical Parts