Shop All Wire Connectors
Corcom
1Ec4=F7561 S0
Mfr # 1EC4
Zoro # G705981410
Sold in multiples of 4 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Current Rating 1 A
- Max. Temp. 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EC4
- Zoro # G705981410
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 250V AC |
Current Rating | 1 A |
Max. Temp. | 40°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RCX1)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- ANDERSON POWER PRODUCTS A-FRAME HDL SBE/X 350-GRA (995G2)
- DENDESIGNS KAB-3P 14 by 3 Pigtail Plus Adapter (DE567452)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- GARDNER BENDER Tap Splice Assortment, 22-10 AWG, PK10 (15-2210)
- KS Female/Double Male Piggyback, PK500 (10664)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- Corcom Wire Connectors