Shop All Electrical Parts
Corcom
1EC1=F7280 S0
Mfr # 1EC1
Zoro # G400984273
Sold in multiples of 4 for $100.60
$100.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 1A
- Voltage (Max) 250 VAC
- Mount Style Flanged
- Filter Type Power Line
- Input Type IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EC1
- Zoro # G400984273
- Country of Origin China
- Category Electrical Parts
Details
Current Rating | 1A |
Voltage (Max) | 250 VAC |
Mount Style | Flanged |
Filter Type | Power Line |
Input Type | IEC |
Mount Angle | Right Angle |
Operating Temperature Range | -10 ° - 40 °C |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) | 380 µA |
Type of Connector | IEC 60320-1 C-14 |
Leakage Current (Max) (120VAC, 60Hz) | 220 µA |
Output Type | .250" FASTON |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- POWER FIRST Line Crd GFCI, 6ft., Ylw, 15A, 5-15P, 125VAC (11X426)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- GARLAND Thermocouple, 60" (2200601)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- Corcom Electrical Parts