Shop All Electrical Parts
Corcom
1EB1=F7098 S0
Mfr # 1EB1
Zoro # G800984231
product price: $21.55
/ea
Sold in multiples of 84 for $1,810.20
$1,810.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type .250" FASTON
- Current Rating 1A
- Input Type .250" FASTON
- Mount Style Flanged
- Filtered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 1EB1
- Zoro # G800984231
- Country of Origin China
- Category Electrical Parts
Details
Output Type | .250" FASTON |
Current Rating | 1A |
Input Type | .250" FASTON |
Mount Style | Flanged |
Filtered | Yes |
Filter Type | Power Line |
Operating Temperature Range | -10 ° - 40 °C |
Leakage Current (Max) (120VAC, 60Hz) | .21 mA |
Leakage Current (Max) (250VAC, 50Hz) | .36 mA |
Voltage (Max) | 250 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- INTERNATIONAL RECTIFIER Rectifier Diode (614703)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- Corcom Electrical Parts