Shop All Electrical Parts
Corcom
1EAS1=F7530N S0
Mfr # 1EAS1
Zoro # G100984207
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 320/C-14
- Voltage (Max) (VAC) 250
- Current Rating (A) 1
- Output Type .250" FASTON
- Leakage Current (Max) (250VAC, 50Hz) (µA) 380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 1EAS1
- Zoro # G100984207
- Country of Origin United States
- Category Electrical Parts
Details
Type of Connector | IEC 320/C-14 |
Voltage (Max) (VAC) | 250 |
Current Rating (A) | 1 |
Output Type | .250" FASTON |
Leakage Current (Max) (250VAC, 50Hz) (µA) | 380 |
Output Orientation | Straight |
Filtered | Yes |
Mount Angle | Right Angle |
Filter Type | Power Line |
Operating Temperature Range (°C) | -10 ° - 40 |
Input Type | IEC |
Leakage Current (Max) (120VAC, 60Hz) (µA) | 220 |
Mount Style | Snap-In |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- MERSEN Glass Fuse, Fast-Acting, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR5)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- SCHNEIDER ELECTRIC Square D Homeline HOM150CP Circuit Breaker, Mini, 50 A, 1 -Pole, 120 VAC, Plug Mounting (06274)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- GARLAND Thermocouple, 60" (2200601)
- AMERICAN IMAGINATIONS 1000W Round White Twist Lock Photo Control in 120V (AI-37435)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- Corcom Electrical Parts