Shop All Electrical Parts
Corcom
15SRB8-X=F8220E
Mfr # 15SRB8-X
Zoro # G400983016
Sold in multiples of 360 for $1,580.40
$1,580.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage (Max) 250 VAC
- Leakage Current (Max) (250VAC, 50Hz) 130 µA
- Mount Style Flanged
- Filtered Yes
- Leakage Current (Max) (120VAC, 60Hz) 70 µA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15SRB8-X
- Zoro # G400983016
- Country of Origin China
- Category Electrical Parts
Details
Voltage (Max) | 250 VAC |
Leakage Current (Max) (250VAC, 50Hz) | 130 µA |
Mount Style | Flanged |
Filtered | Yes |
Leakage Current (Max) (120VAC, 60Hz) | 70 µA |
Type of Connector | IEC 60320-1 C-14 |
Operating Temperature Range | -10 ° - 40 °C |
Filter Type | Power Line |
Mount Angle | Vertical |
Current Rating | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2DCCW)
- SQUARE D Module (3112351450)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- Corcom Electrical Parts