Shop All Electrical Parts
Corcom
15HSRM-2=F8457
Mfr # 15HSRM-2
Zoro # G700983082
product price: $4.29
/ea
Sold in multiples of 40 for $171.60
$171.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Connector Type IEC 60320/C-18
- Voltage (Max) 250 VAC
- Output Type 3/16" Faston
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corcom
- MFR # 15HSRM-2
- Zoro # G700983082
- Country of Origin China
- Category Electrical Parts
Details
Input Connector Type | IEC 60320/C-18 |
Voltage (Max) | 250 VAC |
Output Type | 3/16" Faston |
Current Rating | 15 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- MERSEN CC Class, ATMR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (ATMR6)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- SQUARE D Module (3112351450)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- US HARDWARE Receptcl Duplx Rv Ivry (E-102C)
- HALEX Wire Holder Porcelain For SE/SEU (60322)
- Corcom Electrical Parts