Shop All Electrical Parts
Corcom
15EJT8=F8145
Mfr # 15EJT8
Zoro # G100982975
Sold in multiples of 3 for $92.37
$92.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Connector IEC 320/C-14
- Filtered Yes
- Leakage Current (Max) (250VAC, 50Hz) 430 µA
- Leakage Current (Max) (120VAC, 60Hz) 250 µA
- Voltage (Max) 250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corcom
- MFR # 15EJT8
- Zoro # G100982975
- Country of Origin China
- Category Electrical Parts
Details
Type of Connector | IEC 320/C-14 |
Filtered | Yes |
Leakage Current (Max) (250VAC, 50Hz) | 430 µA |
Leakage Current (Max) (120VAC, 60Hz) | 250 µA |
Voltage (Max) | 250 VAC |
Mount Style | Flanged |
Operating Temperature Range | -10 ° - 40 °C |
Mount Angle | Vertical |
Current Rating | 15 A |
Filter Type | Power Line |
Input Type | IEC |
Output Type | Wire Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- Corcom Electrical Parts